Shop VESTIL
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable Jib Crane, 250 lb, 10 ft
- Mfr # JIB-CB-25-10-10-BC
- Zoro # G5438758
product price:Â
$
4,500.99
/ea
Key Features
Swivel Angle
360 Degrees
Color
Blue
Material
Steel
Overall Height (In.)
125-15/16 in.
Capacity (Lb.)
250 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JIB-CB-25-10-10-BC
- Zoro #
- G5438758
- UPC #
- 691215127165
- Country of Origin
- United States
Dimensions
- Overall Height (In.)
- 125-15/16 in.
- Flange Width
- 4 in.
Details
- Item
- Portable Jib,Concrete Base,10 ft.,250
- Swivel Angle
- 360 Degrees
- Color
- Blue
- Material
- Steel
- Capacity (Lb.)
- 250 lb
- Finish
- Painted
- Includes
- Includes built-in fork tubes
- Weight (Lbs.)
- 2569
Description
Portable Jib,Concrete Base,10 ft.,250
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.