Shop VESTIL
Additional $1,200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable Jib Crane, 500 lb, 8 ft
- Mfr # JIB-CB-50-8-10-BC
- Zoro # G5438721
product price:Â
$
4,414.99
/ea
Key Features
Swivel Angle
360 Degrees
Overall Height (In.)
126-1/16 in.
Includes
Includes built-in fork tubes
Flange Width
4 in.
Weight (Lbs.)
2559
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JIB-CB-50-8-10-BC
- Zoro #
- G5438721
- UPC #
- 691215127172
- Country of Origin
- United States
- Item
- Portable Jib,Concrete Base,8 ft.,500
- Swivel Angle
- 360 Degrees
- Includes
- Includes built-in fork tubes
- Weight (Lbs.)
- 2559
- Material
- Steel
- Finish
- Painted
- Color
- Blue
- Capacity (Lb.)
- 500 lb
Dimensions
- Overall Height (In.)
- 126-1/16 in.
- Flange Width
- 4 in.
Description
Portable Jib,Concrete Base,8 ft.,500
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.