Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Jib Crane Base

  • Mfr # JIB-CB-18-B

  • Zoro # G5215817


product price: $904.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height (In.)
6
Finish
Painted
Color
Blue
Weight (Lbs.)
440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JIB-CB-18-B
Zoro #
G5215817
UPC #
691215052139
Country of Origin
United States

Dimensions

Overall Height (In.)
6

Details

Item
Portable Jib Crane Base
Material
Steel
Finish
Painted
Color
Blue
Weight (Lbs.)
440

Description

Portable Jib Crane Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.