Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Jib Crane Base - With Concrete

  • Mfr # JIB-CB-36-B

  • Zoro # G5215826


product price: $1,010.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Color
Blue
Material
Steel
Finish
Painted
Weight (Lbs.)
609
Overall Height (In.)
38.5625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIB-CB-36-B
Zoro #
G5215826
UPC #
691215052160
Country of Origin
United States

Dimensions

Overall Height (In.)
38.5625

Details

Item
Empty Concrete Base, Jib Crane
Color
Blue
Material
Steel
Finish
Painted
Weight (Lbs.)
609

Description

Empty Concrete Base, Jib Crane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.