Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Offset Jib, 8 ft., 250 lb.

  • Mfr # JIB-CBX-25-8-10

  • Zoro # G5438679


product price: $3,040.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
360 Degrees
Overall Height (In.)
126-1/4 in.
Weight (Lbs.)
1150
Color
Blue
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIB-CBX-25-8-10
Zoro #
G5438679
UPC #
691215088374
Country of Origin
United States

Dimensions

Overall Height (In.)
126-1/4 in.
Flange Width
4 in.

Details

Item
Portable Offset Jib,8 ft.,250 lb.
Swivel Angle
360 Degrees
Weight (Lbs.)
1150
Color
Blue
Finish
Painted
Capacity (Lb.)
250 lb
Material
Steel
Includes
Includes built-in fork tubes

Description

Portable Offset Jib,8 ft.,250 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.