Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Offset Jib Crane, 8ft, 250 lb.

  • Mfr # JIB-CBX-25-8-10-BC

  • Zoro # G5438660


product price: $3,338.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
360 Degrees
Capacity (Lb.)
250 lb
Finish
Painted
Includes
Includes built-in fork tubes
Flange Width
4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIB-CBX-25-8-10-BC
Zoro #
G5438660
UPC #
691215127226
Country of Origin
United States

Dimensions

Flange Width
4 in.
Overall Height (In.)
126-1/4 in.

Details

Item
Portable Offset Jib Crane,8ft,250 lb.
Swivel Angle
360 Degrees
Capacity (Lb.)
250 lb
Finish
Painted
Includes
Includes built-in fork tubes
Material
Steel
Color
Blue
Weight (Lbs.)
3483

Description

Portable Offset Jib Crane,8ft,250 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.