Zoro Homepage

Portable Offset Jib, Empty Base, 8 ft., 1K

  • Mfr # JIB-CBX-100-8-10

  • Zoro # G5438715


product price: $5,629.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
360 Degrees
Material
Steel
Flange Width
4 in.
Capacity (Lb.)
1,000 lb
Overall Height (In.)
130-5/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIB-CBX-100-8-10
Zoro #
G5438715
UPC #
691215088343
Country of Origin
United States

Dimensions

Flange Width
4 in.
Overall Height (In.)
130-5/16 in.

Details

Item
Portable Offset Jib,Empty Base,8 ft.,1K
Swivel Angle
360 Degrees
Material
Steel
Capacity (Lb.)
1,000 lb
Weight (Lbs.)
1314
Includes
Includes built-in fork tubes
Color
Blue
Finish
Painted

Description

Portable Offset Jib,Empty Base,8 ft.,1K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.