Zoro Homepage

Portable Pallet Cart/Carousel, 48" dia.

  • Mfr # CC-48

  • Zoro # G5440517


product price: $789.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Load Capacity
2000
Height
39.125 in
Color
Blue
Finish
Painted
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-48
Zoro #
G5440517
UPC #
691215010870
Country of Origin
United States

Dimensions

Height
39.125 in

Details

Item
Portable Pallet Cart/Carousel,48" dia.
Load Capacity
2000
Color
Blue
Finish
Painted
Material
Steel

Description

Portable Pallet Cart/Carousel,48" dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.