Zoro Homepage

Portable Tool Box, Aluminum, 37" W x 26" D x 25" H, Added Fold Down Front

  • Mfr # APTS-2436-FD

  • Zoro # G7441010


product price: $762.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Overall Width
24-13/16 in
Color
Silver
Material
Aluminum
Depth
26 in
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-2436-FD
Zoro #
G7441010
UPC #
691215110273
Country of Origin
United States

Dimensions

Overall Width
24-13/16 in
Depth
26 in
Height
25 in

Details

Color
Silver
Material
Aluminum
Features
Added Fold Down Front
Locking System
Padlock Hasp
Item
Alum Portable Tool Box Fold Down,24x36
Tool Storage Type Included
Jobsite Box

Description

The Vestil APTS-2436-FD Jobsite Tool Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. Made of aluminum, this tool box is both durable and lightweight. It has a locking system that features a padlock hasp. The 25 x 37 x 25 inch tool box comes with its own jobsite storage compartment. If you are looking for an easy way to keep your tools organised, then look no further than the Vestil Jobsite Tool Box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.