Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Tool Box, Aluminum, 37" W x 26" D x 28" H, Added Fold Down Front & Fork Pockets

  • Mfr # APTS-2436-F-FD

  • Zoro # G7441169


product price: $882.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Overall Width
24-13/16 in
Color
Silver
Material
Aluminum
Depth
26 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-2436-F-FD
Zoro #
G7441169
UPC #
691215110303
Country of Origin
United States

Dimensions

Overall Width
24-13/16 in
Depth
26 in
Height
28 in

Details

Color
Silver
Material
Aluminum
Features
Added Fold Down Front & Fork Pockets
Locking System
Padlock Hasp
Item
Alum Tool Box Fold Down/Frk,Pocket,24x36
Tool Storage Type Included
Jobsite Box

Description

When you need to transport your tools, the Vestil APTS-2436-F-FD Jobsite Tool Box is a perfect choice. The large size of this tool box makes it easy to fit in all your tools. Made of aluminum, this silver jobsite box is corrosion resistant and lightweight. With a locking system that includes a padlock hasp, you can keep your tools safe and secure when on the go. The tool storage type included is a jobsite box, which offers plenty of space for storing different types of tools. When you are looking for an alum tool box fold down/frk,pocket 24x36 that will give you great value for money, look no further than the Vestil APTS-2436-F-FD Jobsite Tool Box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.