Portable Tool Box, Aluminum, 37" W x 26" D x 28" H, Added Fork Pockets

  • Mfr # APTS-2436-F

  • Zoro # G3444248


product price: $806.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
37 1/4 in
Color
Silver
Material
Aluminum
Depth
26 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-2436-F
Zoro #
G3444248
UPC #
691215110532
Country of Origin
United States

Dimensions

Overall Width
37 1/4 in
Depth
26 in
Height
24 in
Nominal Outside Depth
26 in
Nominal Outside Height
28 in
Nominal Outside Width
37 in
Overall Height
28 1/16 in
Overall Depth
25 7/8 in
Maximum Padlock Shackle Diameter
7/16 in
Overall Height with Lid Open
50 1/8 in

Details

Color
Silver
Material
Aluminum
Features
Added Fork Pockets
Locking System
Padlock
Total Load Capacity
2,500 lb
Number of Drawers
0
Number of Shelves
0
Handle Type
Not Recessed
Item
Jobsite Box
Tool Storage Type Included
Jobsite Box
Body Finish
Gloss
Series
Portable Tool Boxes
Jobsite Storage Type
Jobsite Box
Body Gauge
14 ga
Total Storage Capacity
14 cu ft
Lid Style
Hinged
Includes Casters
No
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Not Included

Description

The Vestil APTS-2436-F 24 in x 36 in x 24 in Jobsite Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The portable tool box has a storage capacity of 14 cu ft and two sturdy handles for easy transport. Its silver aluminum exterior makes it durable and scratch resistant, while its overall height of 28 1/8 in. ensures that it will fit easily into most truck beds or van trunks. It has an overall width of 37 1/4 in., width of 36 in., depth of 24 in., and height of 24 in.. The Vestil Portable Tool Box is the perfect companion for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.