Zoro Homepage

Portable Tool Box, Aluminum, 37" W x 26" D x 33" H, Added Fold Down Front & Casters

  • Mfr # APTS-2436-C-FD

  • Zoro # G7441038


product price: $902.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
24-13/16 in
Color
Silver
Material
Aluminum
Depth
26 in
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-2436-C-FD
Zoro #
G7441038
UPC #
691215110280
Country of Origin
United States

Dimensions

Overall Width
24-13/16 in
Depth
26 in
Height
33 in

Details

Color
Silver
Material
Aluminum
Features
Added Fold Down Front & Casters
Locking System
Padlock Hasp
Item
Alum Tool Box Fold Down,Casters,24x36
Tool Storage Type Included
Jobsite Box

Description

Alum Tool Box Fold Down,Casters,24x36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.