Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fold Down Front & Fork Pockets

  • Mfr # APTS-2448-F-FD

  • Zoro # G7436810


product price: $1,072.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Width
36-7/8 in
Color
Silver
Material
Aluminum
Depth
26 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-2448-F-FD
Zoro #
G7436810
UPC #
691215110341
Country of Origin
United States

Dimensions

Overall Width
36-7/8 in
Depth
26 in
Height
28 in

Details

Color
Silver
Material
Aluminum
Features
Added Fold Down Front & Fork Pockets
Locking System
Padlock Hasp
Item
Alum Tool Box Fold Down,Frk,Pocket,24x48
Tool Storage Type Included
Jobsite Box

Description

Alum Tool Box Fold Down,Frk,Pocket,24x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.