Zoro Homepage

Portable Tool Box, Aluminum, 49" W x 26" D x 33" H, Added Fold Down Front & Casters

  • Mfr # APTS-2448-C-FD

  • Zoro # G7436917


product price: $1,051.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
36-7/8 in
Color
Silver
Material
Aluminum
Depth
26 in
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-2448-C-FD
Zoro #
G7436917
UPC #
691215110327
Country of Origin
United States

Dimensions

Overall Width
36-7/8 in
Depth
26 in
Height
33 in

Details

Color
Silver
Material
Aluminum
Features
Added Fold Down Front & Casters
Locking System
Padlock Hasp
Item
Alum Tool Box Fold Down,Casters,24x48
Tool Storage Type Included
Jobsite Box

Description

This Vestil APTS-2448-C-FD Jobsite Tool Box is a reliable tool that will keep your tools safe and secure. This silver aluminum box has a 36-7/8" width, 32-11/16" height and 25-7/8" depth. It comes with padlock hasp locking system for added security. The Vestil Alum Tool Box Fold Down,Casters,24x48 is the perfect solution for keeping your tools organised and safe on the jobsite.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.