Zoro Homepage

Portable Tool Box, Aluminum, 49" W x 26" D x 37" H, Added Fold Down Front

  • Mfr # APTS-3648-FD

  • Zoro # G7466019


product price: $1,151.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
36-13/16 in
Color
Silver
Material
Aluminum
Depth
26 in
Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-3648-FD
Zoro #
G7466019
UPC #
691215110433
Country of Origin
United States

Dimensions

Overall Width
36-13/16 in
Depth
26 in
Height
37 in

Details

Color
Silver
Material
Aluminum
Features
Added Fold Down Front
Locking System
Padlock Hasp
Item
Alum Portable Tool Box Fold Down,36x48
Tool Storage Type Included
Jobsite Box
Body Finish
Gloss

Description

This Vestil Aluminum Jobsite Tool Box has a spacious 37-1/16"H x 49-1/4"W x 25-7/8"D interior. It is ideal for transporting tools and parts around the jobsite. The tool box features a padlock hasp, so you can keep your tools safe and secure. With an aluminum body, this silver tool box is lightweight yet sturdy. Its gloss finish makes it easy to clean and maintain. If you are looking for a reliable way to transport your tools around the jobsite, this Vestil Jobsite Tool Box will meet all of your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.