Zoro Homepage

Portable Tool Box, Aluminum, 49" W x 26" D x 37" H

  • Mfr # APTS-3648

  • Zoro # G0987135


product price: $1,015.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
49-1/4 in
Color
Silver
Material
Aluminium
Depth
26 in
Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-3648
Zoro #
G0987135
UPC #
691215002639
Country of Origin
United States

Dimensions

Overall Width
49-1/4 in
Depth
26 in
Height
37 in

Details

Color
Silver
Material
Aluminium
Features
Tool Box
Locking System
Padlock Hasp
ESD Conductive
No
Item
Aluminum Treadplate Portable Tool Box

Description

Aluminum Treadplate Portable Tool Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.