Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Tool Box, Aluminum, 49" W x 26" D x 45" H, Added Casters

  • Mfr # APTS-3648-C

  • Zoro # G3444257


product price: $1,213.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Width
49 1/4 in
Color
Silver
Material
Aluminum
Features
Added Casters
Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-3648-C
Zoro #
G3444257
UPC #
691215107594
Country of Origin
United States

Dimensions

Overall Width
49 1/4 in
Depth
26 in
Height
36 in
Nominal Outside Width
49 in
Nominal Outside Height
45 in
Nominal Outside Depth
26 in
Overall Height
44 11/16 in
Overall Depth
25 7/8 in
Overall Height with Lid Open
82 1/8 in
Maximum Padlock Shackle Diameter
7/16 in

Details

Color
Silver
Material
Aluminum
Features
Added Casters
Locking System
Padlock
Total Load Capacity
2,500 lb
Tool Storage Type Included
Jobsite Box
Handle Type
Not Recessed
Number of Shelves
0
Number of Drawers
0
Item
Jobsite Box
Caster Material
Poly on Steel
Body Gauge
14 ga
Lid Style
Hinged
Body Finish
Gloss
Number of Casters
4
Total Storage Capacity
24 cu ft
Jobsite Storage Type
Jobsite Box
Series
Portable Tool Boxes
Includes Casters
Yes
Forklift Compatibility
Not Compatible with Forklift
Includes Gas Springs
Gas Springs Not Included

Description

The Vestil APTS-3648-C Jobsite Box is a great way to keep your tools and equipment organized. This jobsite box has a total storage capacity of 24 cu ft.. It measures 49 1/4 in. in width, 48 in. in depth and 36 in. in height. The aluminum material is corrosion resistant and easy to clean. With silver coloring, this box is aesthetically pleasing as well as functional. If you are looking for a way to organize your workspace or simply need more storage space, the Vestil APTS-3648-C Jobsite Box is the perfect solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.