Zoro Homepage

Portable Tool Box, Aluminum, 49" W x 26" D x 45" H, Added Fork Pockets, Fold Down Front & Casters

  • Mfr # APTS-3648-CF-FD

  • Zoro # G7466000


product price: $1,318.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Width
36-13/16 in
Color
Silver
Material
Aluminum
Depth
26 in
Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-3648-CF-FD
Zoro #
G7466000
UPC #
691215110457
Country of Origin
United States

Dimensions

Overall Width
36-13/16 in
Depth
26 in
Height
45 in

Details

Color
Silver
Material
Aluminum
Features
Added Fork Pockets, Fold Down Front & Casters
Locking System
Padlock Hasp
Item
Alum Tool Box Fold Dwn Caster/ForK,36x48
Tool Storage Type Included
Jobsite Box
Body Finish
Gloss

Description

This VESTIL APTS-3648-CF-FD Jobsite Tool Box is perfect for keeping your tools organised and safe. It has a high-quality aluminum construction that will last you a long time. This aluminum tool box features a padlock hasp for securing your tools inside the box. With its silver body finish, this jobsite box complements any workspace. The gloss finish ensures it is easy to clean and maintain. You can trust the VESTIL APTS-3648-CF-FD Jobsite Tool Box to keep all of your tools organised and protected from damage or loss while on the job site.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.