Zoro Homepage

Portable Tool Box, Aluminum, 61" W x 26" D x 25" H, Added Fold Down Front

  • Mfr # APTS-2460-FD

  • Zoro # G7437300


product price: $984.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Overall Width
48-13/16 in
Color
Silver
Material
Aluminum
Depth
26 in
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-2460-FD
Zoro #
G7437300
UPC #
691215110358
Country of Origin
United States

Dimensions

Overall Width
48-13/16 in
Depth
26 in
Height
25 in

Details

Color
Silver
Material
Aluminum
Features
Added Fold Down Front
Locking System
Padlock Hasp
Item
Alum Portable Tool Box Fold Down,24x60
Tool Storage Type Included
Jobsite Box

Description

This Vestil APTS-2460-FD Jobsite Tool Box is the perfect solution for your tool storage needs. It is lightweight and has a silver finish, which makes it suitable for indoor use. Made of aluminum, this tool box is both lightweight and durable. With a padlock hasp, you can keep your tools safe and secure while you are working or travelling to jobsites. The tool box comes with an assortment of storage options that will meet all your requirements. This Vestil 24x60 Jobsite Tool Box will provide the best value for money on the market today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.