Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Tool Box, Aluminum, 61" W x 26" D x 31" H, Added Fold Down Front

  • Mfr # APTS-3060-FD

  • Zoro # G7458851


product price: $1,187.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48-13/16 in
Color
Silver
Material
Aluminum
Depth
26 in
Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-3060-FD
Zoro #
G7458851
UPC #
691215110396
Country of Origin
United States

Dimensions

Overall Width
48-13/16 in
Depth
26 in
Height
31 in

Details

Color
Silver
Material
Aluminum
Features
Added Fold Down Front
Locking System
Padlock Hasp
Tool Storage Type Included
Jobsite Box
Item
Alum Portable Tool Box Fold Down,30x60

Description

The Vestil APTS-3060-FD Jobsite Tool Box is a sturdy tool box with an aluminum body. It has a lockable lid, so you can keep your tools safe and secure. This portable jobsite box has a silver finish, which complements its sturdy aluminum body. The handle of the tool box folds down for easy storage when not in use. You can carry this 30x60 size jobsite box on site using the side handles or by using the top grab handle. With this Vestil APTS-3060 Fold Down Jobsite Box on hand, you will be able to easily carry all your tools around with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.