Zoro Homepage

Portable Tool Box, Aluminum, 61" W x 26" D x 31" H

  • Mfr # APTS-3060

  • Zoro # G3444309


product price: $1,110.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Width
61 1/4 in
Color
Silver
Material
Aluminum
Features
Tool Box
Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-3060
Zoro #
G3444309
UPC #
691215002622
Country of Origin
United States

Dimensions

Overall Width
61 1/4 in
Depth
26 in
Height
30 in
Nominal Outside Height
31 in
Nominal Outside Width
61 in
Nominal Outside Depth
26 in
Overall Height
31 1/16 in
Maximum Padlock Shackle Diameter
7/16 in
Overall Depth
25 7/8 in
Overall Height with Lid Open
88 1/8 in

Details

Color
Silver
Material
Aluminum
Features
Tool Box
Locking System
Padlock
Total Load Capacity
2,500 lb
Number of Shelves
0
Tool Storage Type Included
Jobsite Box
Number of Drawers
0
Item
Jobsite Box
Handle Type
Not Recessed
Series
Portable Tool Boxes
Jobsite Storage Type
Jobsite Box
Body Gauge
14 ga
Total Storage Capacity
25 cu ft
Includes Casters
No
Lid Style
Hinged
Body Finish
Gloss
Forklift Compatibility
Not Compatible with Forklift
Includes Gas Springs
Gas Springs Not Included

Description

If you are looking for a way to secure your tools and other belongings from theft, the Vestil APTS-3060 Jobsite Box is the ideal solution. It features two sturdy handles for easy transport. The aluminum tool box has a storage capacity of 25 cu ft. Its 60 in x 24 in x 30 in dimensions allow it to fit securely on most jobsites. This silver tool box also has two sturdy handles, which allows you to carry it with ease when needed. The Vestil Portable Tool Box will give you peace of mind knowing that your tools are safe and sound while at work or away from home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.