Zoro Homepage

Portable Tool Box, Aluminum, 61" W x 26" D x 33" H, Added Fold Down Front & Casters

  • Mfr # APTS-2460-C-FD

  • Zoro # G7436759


product price: $1,139.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
48-13/16 in
Color
Silver
Material
Aluminum
Depth
26 in
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-2460-C-FD
Zoro #
G7436759
UPC #
691215110365
Country of Origin
United States

Dimensions

Overall Width
48-13/16 in
Depth
26 in
Height
33 in

Details

Color
Silver
Material
Aluminum
Features
Added Fold Down Front & Casters
Locking System
Padlock Hasp
Tool Storage Type Included
Jobsite Box
Item
Alum Tool Box Fold Down,Casters,24x60

Description

Keep your tools safe and secure on the jobsite with the Vestil APTS-2460-C-FD Jobsite Tool Box. It is made from aluminum for increased durability. The tool box has a width of 48 13/16 in., depth of 25 7/8 in. and height of 32 11/16 in.. Equipped with a padlock hasp, this silver jobsite box can be locked to keep your tools safe. The tool storage type included is a jobsite box, making it perfect for storing your hand tools. You will love how easy it is to transport all your tools to and from the job site with this Vestil APTS-2460-C-FD Jobsite Tool Box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.