Zoro Homepage

Portable Tool Box, Aluminum, 61" W x 26" D x 39" H, Added Fork Pockets, Fold Down Front & Casters

  • Mfr # APTS-3060-CF-FD

  • Zoro # G7458641


product price: $1,464.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Width
48-13/16 in
Color
Silver
Material
Aluminum
Depth
26 in
Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-3060-CF-FD
Zoro #
G7458641
UPC #
691215110419
Country of Origin
United States

Dimensions

Overall Width
48-13/16 in
Depth
26 in
Height
39 in

Details

Color
Silver
Material
Aluminum
Features
Added Fork Pockets, Fold Down Front & Casters
Locking System
Padlock Hasp
Item
Alum Tool Box Fold Dwn Caster/ForK,30x60
Tool Storage Type Included
Jobsite Box

Description

If you're looking for a convenient way to transport your tools, then the Vestil APTS-3060-CF-FD Jobsite Tool Box is your solution. Whether you're a hobbyist or professional, it will help ensure that your tools stay organized. This tool box has a total of four drawers, each with its own aluminum drawer pull. It also comes complete with two fixed shelves and one adjustable shelf. The silver jobsite box has a width of 48 13/16 in., depth of 25 7/8 in. and height of 38 11/16 in.. This durable box is made from an aluminum construction that is both lightweight and corrosion resistant. The Vestil APTS-3060-CF-FD Jobsite Tool Box offers convenience and ease when transporting your tools from job site to job site.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.