Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Tool Box, Aluminum, 61" W x 26" D x 40" H, Added Fold Down Front & Fork Pockets

  • Mfr # APTS-3660-F-FD

  • Zoro # G7465967


product price: $1,441.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Width
48-13/16 in
Color
Silver
Material
Aluminum
Depth
26 in
Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-3660-F-FD
Zoro #
G7465967
UPC #
691215110501
Country of Origin
United States

Dimensions

Overall Width
48-13/16 in
Depth
26 in
Height
40 in

Details

Color
Silver
Material
Aluminum
Features
Added Fold Down Front & Fork Pockets
Locking System
Padlock Hasp
Item
Alum Tool Box Fold Down,Frk,Pocket,36x60
Tool Storage Type Included
Jobsite Box

Description

When you need to carry tools around on the job, this Vestil APTS-3660-F-FD Rolling Jobsite Tool Box is the perfect solution. It is lightweight and has a large capacity. This aluminum tool box features a sliding drawer with two dividers for better organization of your tools. The sliding drawer also has a handle and locks to prevent unauthorized access. The pocket provides additional storage space and it has an easy grip handle for transporting. The product comes with padlock hasp locking system, which helps to keep your tools safe and secure when not in use. If you are looking for a lightweight yet spacious jobsite box, then look no further than this Vestil APTS 3660 F FD Rolling Jobsite Tool Box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.