Zoro Homepage
This item is Discontinued.
Vestil Portable Uni-Tilt 54x48 4K Blue UNI-P-5448-4

Portable Uni-Tilt 54x48 4K Blue (Discontinued)

  • Mfr # UNI-P-5448-4
  • Zoro # G505573907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNI-P-5448-4
Zoro #
G505573907
UPC #
691215044493
Country of Origin
United States

Dimensions

Overall Height
24
Overall Width
54
Platform Length
51.5

Details

Load Capacity
4000

Description

The portable Uni-Tilt can transport your tilter from workstation to workstation quickly and easily with a fork truck. The unique design reduces fatigue by minimizing repetitive bending and stretching required to obtain components from containers. The platform has a high lip the tilt side and a selector pedal that allows the operator to lift while tilting or tilt then lift. The unit has a hand pendant control standard and optional voltages available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.