Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Work Area Gantry Crane, 300 lb.

  • Mfr # FPG-3

  • Zoro # G5439281


product price: $1,228.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Capacity (Lb.)
300 lb
Overall Height (In.)
94
Weight (Lbs.)
235
Finish
Powder Coat
Wheel Tread Dia. (In.)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPG-3
Zoro #
G5439281
UPC #
691215020893
Country of Origin
United States

Dimensions

Overall Height (In.)
94
Wheel Tread Dia. (In.)
5
Flange Width
2.6875 in

Details

Item
Portable Work Area Gantry Crane,300 lb.
Capacity (Lb.)
300 lb
Weight (Lbs.)
235
Finish
Powder Coat
Material
Steel
Color
Blue

Description

Portable Work Area Gantry Crane,300 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.