Zoro Homepage
This item is Discontinued.
Vestil Posi-Crank Worker Platform Hand Crank 500 lb 36 x 72 POS-3672

Posi-Crank Worker Platform Hand Crank 500 lb 36 x 72 (Discontinued)

  • Mfr # POS-3672
  • Zoro # G5043571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POS-3672
Zoro #
G5043571
UPC #
691215031202
Country of Origin
United States

Dimensions

Overall Height
65.625
Overall Length
72
Overall Width
36
Platform Length
72 in
Platform Width
36 in

Details

Material
Steel
Color
Blue
Load Capacity
500
Item
Ergo Posi-Crank Platform,36 x 72"
Finish
Painted
Features
Adjustable with a simple turn of the crank. Incorporates the use of acme threaded rods. Crank handle may be removed for maximizing space. Deck is constructed of steel tread plate for better traction

Description

Ergo Posi-Crank Platform,36 x 72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.