Zoro Homepage

Pour In Place Bollard, 36" x 4.5

  • Mfr # BOLPP-36-4.5

  • Zoro # G1740300


product price: $94.75
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Weight
23
Outside Dia.
4.5
Height
47.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOLPP-36-4.5
Zoro #
G1740300
UPC #
691215221054
Country of Origin
United States

Dimensions

Outside Dia.
4.5
Height
47.375
Width
12.625
Length
12.625
Overall Length
12.625
Overall Height
47.375
Depth
12.625
Overall Width
12.625
Outside Diameter
4.5

Details

Item
Pour In Place Bollard,36" x 4.5
Material
Steel
Color
Yellow
Weight
23
Finish
Powder Coat
Features
Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty steel construction provides long lasting protection. Slide through lag anchors secure bollard in poured concrete

Description

Pour In Place Bollard,36" x 4.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.