Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powder Coated Boltless Shelf, 36x18x72

  • Mfr # PCBS-1836

  • Zoro # G5437595


original price: $477.99
6% off
new price: $445.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
5
Material
Steel
Finish
Textured Powder Coated
Color
Silver
Gauge
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBS-1836
Zoro #
G5437595
UPC #
691215103961
Country of Origin
China

Dimensions

Height
72"
Width
36"
Depth
18"

Details

Item
Powder Coated Boltless Shelf,36x18x72
Number of Shelves
5
Material
Steel
Finish
Textured Powder Coated
Color
Silver
Gauge
17
Shelf Capacity
600 lb.
Includes
(5) Adjustable Shelves

Description

Powder Coated Boltless Shelf,36x18x72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.