Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWER LIFT OPTION - HAND CONTROL

  • Mfr # EPFC-HC

  • Zoro # G501795105


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Weight (Lbs.)
3
Standards
CSA Certified; CE Approved
Material
Plastic
Overall Height (In.)
2-1/2 in.
Includes
Power Lift Hand Control with Selector Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPFC-HC
Zoro #
G501795105
UPC #
691215055949
Country of Origin
China

Dimensions

Overall Height (In.)
2-1/2 in.
Height
2.5
Width
5.5

Details

Item
EPFC Power Lift Hand Control 110V
Weight (Lbs.)
3
Standards
CSA Certified; CE Approved
Material
Plastic
Includes
Power Lift Hand Control with Selector Switch
Color
Yellow
For Use With
EPFC-25, EPFC-25-AA, EPFC-CB-15

Description

Hand control option allows the user to maneuver the lift table to the exact height in a matter of seconds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.