Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8"

  • Mfr # SLNM15-63-AA

  • Zoro # G5436299


product price: $4,292.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
78-1/2"
Overall Width
54-1/8"
Material
Steel
Color
Black
Load Capacity
1500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLNM15-63-AA
Zoro #
G5436299
UPC #
691215114646
Country of Origin
China

Dimensions

Overall Height
78-1/2"
Overall Width
54-1/8"
Platform Length
53"

Details

Material
Steel
Color
Black
Load Capacity
1500 lb
Item
Powered Lift Stacker,63",1500 lb.
Assembled
Yes
Voltage
12V
Includes
(1) Steel Narrow Mast Stacker DC Powered

Description

Powered Lift Stacker,63 In.,1500 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.