Zoro Homepage

Powered Lift Stacker, Load Cap. 1500 lb.

  • Mfr # SLNM15-63-FF

  • Zoro # G5436280


product price: $3,695.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Overall Height
80
Overall Length
65.5
Overall Width
29.5
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLNM15-63-FF
Zoro #
G5436280
UPC #
691215114653
Country of Origin
China

Dimensions

Overall Height
80
Overall Length
65.5
Overall Width
29.5
Platform Length
65.5"
Lifting Height Max.
63 in
Fork Length
45 in

Details

Material
Steel
Color
Black
Load Capacity
1500 lb
Item
Powered Lift Stacker,63",1500 lb.
Assembled
Yes
Includes
(1) Steel Narrow Mast Stacker DC Powered
Frame Material
Steel
Voltage
12V DC

Description

Powered Lift Stacker,63 In.,1500 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.