Zoro Homepage

POWERED LIFT TABLE W/MANUAL CAROUSEL 2000#

  • Mfr # HST-40-ST

  • Zoro # G4864084


product price: $4,761.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
28 in.
Overall Length
44 in.
Overall Width
44 in.
Material
Steel
Color
Blue / Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HST-40-ST
Zoro #
G4864084
UPC #
691215325752
Country of Origin
China

Dimensions

Overall Height
28 in.
Overall Length
44 in.
Overall Width
44 in.
Platform Length
43-5/8 in.
Platform Depth
43-5/8 in.
Platform Width
43-5/8 in.
Max. Work Height
28 in
Size
44 x 44 x 28
Height
28
Width
44
Depth
44 in.

Details

Material
Steel
Color
Blue / Yellow
Load Capacity
4,000 lb.
Item
Powered Lift Table Manual Carousel
Assembled
No
Voltage
110 V
For Use With
Material Handling
Power Source
Electric - Corded
Includes
Foot pedal for quick placement and Fork pockets to move between areas
Frame Material
Steel
Weight
460
Operation
Foot Operated

Description

Powered lift tables are great for a variety of manufacturing and warehousing facilities. The unit comes with a manual carousel which gives the user the ability to stop and start at any moment and with as little movement as possible. The lifting is controlled by a powered a foot control. Powder coated finish to limit abrasions during to use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.