Zoro Homepage

Powered Mast Option, 115V, 54x60

  • Mfr # SWA-5460-PMO-RF

  • Zoro # G1751001


product price: $2,688.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Height
97.5625 in
Color
Blue/Yellow
Finish
Powder Coat
Material
Steel
Features
Wrap products more efficiently. Ergonomic design minimizes bending and twisting. Promotes quicker shipping times. Allows the unit to rotate in variable speeds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWA-5460-PMO-RF
Zoro #
G1751001
UPC #
691215116855
Country of Origin
United States

Dimensions

Height
97.5625 in
Width
16.1875
Overall Width
16.1875
Size
19.75 x 16.1875 x 97.5625

Details

Item
Powered Mast Option,115V,54x60
Color
Blue/Yellow
Finish
Powder Coat
Material
Steel
Features
Wrap products more efficiently. Ergonomic design minimizes bending and twisting. Promotes quicker shipping times. Allows the unit to rotate in variable speeds
Application
The power mast option is a great addition to the powered stretch wrap machine.
For Use With
SWA-54, SWA-60

Description

Powered Mast Option,115V,54x60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.