Zoro Homepage
This item is Discontinued.
Vestil PRAMAC ELECTRIC PALLET TRUCK 27X45 PMC-EPT-2745

PRAMAC ELECTRIC PALLET TRUCK 27X45 (Discontinued)

  • Mfr # PMC-EPT-2745
  • Zoro # G401798220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC-EPT-2745
Zoro #
G401798220
UPC #
691215132800
Country of Origin
Italy

Dimensions

Overall Height
53
Overall Length
60
Overall Width
27
Platform Length
60"
Fork Length
45 in
Lifting Height Max.
7.875 in
Fork Width
27 in
Width
27
Size
60 x 27 x 53
Height
53
Depth
60
Length
60

Details

Material
Steel
Color
Blue / Black
Load Capacity
2500 lb
Assembled
Yes
Handle Material
Steel
Includes
(1) Steel Pramac Electric Pallet Truck
Voltage
24 V
Features
Two wheels for stabilization during movement. Bright battery charge indicator for clear discernment. Long handle for ergonomically friendly posture. Push button safety for secure warning
Wheel Material
Rubber
Power Source
Electric
Weight
400
Application
This truck combines the compactness and versatility of a hand pallet truck with the ergonomics of an electric pallet truck.

Description

Designed to make the operator's task extremely easy. This truck combines the compactness and versatility of a hand pallet truck with the ergonomics of an electric pallet truck. It is suited for moving loads in confined spaced where larger electric pallet trucks will not fit. Overall dimensions are 20" x 60", with a turning radius of only 50". Individual fork width is 6.". Machine's stability is guaranteed by the lateral stabilizing wheels. Ergonomic handle offers ease of use with battery charge LED indicator. Features "Tortoise" push button for slow motion and a safety punch button with warning buzzer. Utilizes (2) two 12V batteries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.