Premium Portable Scissor Cart, 1000 lb. Cap, 40-1/2"W, 24"L

  • Mfr # CART-1000-S-FR

  • Zoro # G5425939


product price:  $1,152.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1000 lb.
Overall Width
24 in.
Overall Height
39 in.
Overall Length
44 in.
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CART-1000-S-FR
Zoro #
G5425939
UPC #
691215084734
Country of Origin
China

Dimensions

Overall Width
24 in.
Overall Height
39 in.
Overall Length
44 in.
Width
24
Height
39 in

Details

Load Capacity
1000 lb.
Item
Premium Portable Scissor Cart,1K,40.5x24
Color
Blue
Material
Steel
For Use With
Material Handling

Description

Premium Portable Scissor Cart,1K,40.5x24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.