Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Chain Hoist, 10K, 10 ft.

  • Mfr # PHCH-10-10

  • Zoro # G4982315


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
10000 lbs
Hoist Lift
Hand Chain Hoist
Hoist Mount
Hook
Housing Length
23.625 in
Housing Width
10.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHCH-10-10
Zoro #
G4982315
UPC #
691215111317
Country of Origin
China

Dimensions

Housing Length
23.625 in
Housing Width
10.375 in
Housing Depth
7.0625 in

Details

Load Capacity
10000 lbs
Hoist Lift
Hand Chain Hoist
Hoist Mount
Hook
Item
Professional Chain Hoist,10K,10 ft.
Brake
Yes
Standards
ANSI: B30.16-2003
Application
The professional hand hoist is ideal for manufacturing and industrial settings.
Finish
Painted

Description

Professional Chain Hoist,10K,10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.