Zoro Homepage

Professional Lever Hoist, 10 ft. Lift, 2K, 2000 lbs Load Capacity, 10 ft Hoist Lift, Hook

  • Mfr # PLH-20-10

  • Zoro # G4982105


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2000 lbs
Hoist Lift
10 ft
Includes
Rugged storage bag
Chain Length
10 ft.
Lever Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLH-20-10
Zoro #
G4982105
UPC #
691215111126
Country of Origin
China

Dimensions

Chain Length
10 ft.
Lever Length
10 in

Details

Item
Professional Lever Hoist,10 ft. Lift,2K
Load Capacity
2000 lbs
Hoist Lift
10 ft
Includes
Rugged storage bag
Chain
Yes
Hoist Mount
Hook
Brake
Yes
Mount Type
Hook

Description

Professional Lever Hoist,10 ft. Lift,2K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.