Zoro Homepage

Professional Lever Hoist - Disc Brake

  • Mfr # PLH-30-20

  • Zoro # G0982567


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
6.5
Length
6.5
Color
Orange
Height
23.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLH-30-20
Zoro #
G0982567
UPC #
691215030175
Country of Origin
China

Dimensions

Depth
6.5
Length
6.5
Height
23.75
Width
4
Overall Height
23.75
Overall Width
4
Overall Length
6.5

Details

Item
Professional Lever Hoist - Disc Brake
Material
Steel
Color
Orange
Features
Alloy steel chain grade 100 offers more strength and less weight. Unique design can be used at any angle needed. Manufactured to ISO-9002 quality standards. Rugged storage bag is included for easy transference from workplace to workplace
Application
This versatile professional lever hoist is suitable for lifting, pulling, and lashing the load in many applications.
Capacity
3000
Net Weight
33
Product Type
Professional Lever Hoist - Disc Brake

Description

Professional Lever Hoist - Disc Brake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.