Zoro Homepage

Professional Lever Hoist - Disc Brake

  • Mfr # PLH-60-5

  • Zoro # G0982217


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Features
Alloy steel chain grade 100 offers more strength and less weight. Unique design can be used at any angle needed. Manufactured to ISO-9002 quality standards. Light-weight design is easy to open
Depth
26.5
Length
26.5
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLH-60-5
Zoro #
G0982217
UPC #
691215030212
Country of Origin
China

Dimensions

Depth
26.5
Length
26.5
Height
5
Width
8
Overall Width
8
Overall Length
26.5
Overall Height
5

Details

Item
Professional Lever Hoist - Disc Brake
Color
Orange
Features
Alloy steel chain grade 100 offers more strength and less weight. Unique design can be used at any angle needed. Manufactured to ISO-9002 quality standards. Light-weight design is easy to open
Material
Steel
Capacity
6000
Application
This versatile professional lever hoist is suitable for lifting, pulling, and lashing the load in many applications.
Net Weight
35
Product Type
Professional Lever Hoist - Disc Brake

Description

Professional Lever Hoist - Disc Brake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.