Zoro Homepage

Prylever Bar, Wood, 4250 lb., 5 ft. Cap.

  • Mfr # PLB-5

  • Zoro # G7259931


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Type
Pry Bars
Overall Width
7-1/8"
Material
Steel
Handle Material
Wood
Includes
3" Useable Depth on Noseplate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLB-5
Zoro #
G7259931
UPC #
691215000024
Country of Origin
United States

Dimensions

Overall Length
60"
Overall Width
7-1/8"
Noseplate Depth
9 in
Wheel Width
2 in
Noseplate Width
7-1/8 in
Wheel Diameter
5 in

Details

Item
Pry-Level Bar
Type
Pry Bars
Material
Steel
Handle Material
Wood
Includes
3" Useable Depth on Noseplate
Handle Color
Brown
Noseplate Material
Steel
Wheel Material
Poly on Steel
Load Capacity
4250 lb.

Description

Pry-Level Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.