Zoro Homepage
This item is Discontinued.
Vestil PSS Variable Ht. Pail Dispenser LLW-PAILD-100-PSS

PSS Variable Ht. Pail Dispenser (Discontinued)

  • Mfr # LLW-PAILD-100-PSS
  • Zoro # G205573979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLW-PAILD-100-PSS
Zoro #
G205573979
UPC #
691215230896
Country of Origin
United States

Dimensions

Overall Height
71.875
Overall Length
36.9375
Overall Width
25.5625

Details

Load Capacity
125
Frame Material
304 Stainless Steel

Description

Variable height pail dispenser provides several settings for dispensing five (5) gallon plastic or steel pails. Dispense by turning the hand cable winch. 304 Stainless steel (bushings, poly casters, riggings and some hardware may not be stainless). Stainless steel winch and 18-8 stainless steel cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.