Zoro Homepage

PTA PLASTIC STRETCH WRAP CADDY

  • Mfr # PTA-P-SWC

  • Zoro # G716383777


product price: $29.99
/ea
Sold in multiples of 15 for $449.85

Key Features

Color
Dark Gray
Width
4 in
Height
3 in
Includes
Mounting screws included
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTA-P-SWC
Zoro #
G716383777
UPC #
691215375405
Country of Origin
Ireland

Dimensions

Width
4 in
Height
3 in
Length
5 in

Details

Color
Dark Gray
Includes
Mounting screws included
Material
Plastic
Pre-drilled Mounting Holes
Yes
For Use With
Fork Truck
High Tac Adhesive Included
Yes

Description

In warehouses stretch wrap is seemingly always required. But, rolls of wrap can often be elusive; gone the second you need it. That's where the stretch wrap caddy comes in! The stretch wrap caddy is built to hold rolls of wrap when your hands are otherwise in use, like driving a pallet truck. The caddy can be attached to the exterior of the pallet truck in any position that fits the users preference and ready for use in a matter of minutes. So stop wasting precious time looking for the roll of stretch wrap and just remember it's in the last place you left it; in the stretch wrap caddy!


  • Built of durable plastic
  • Pre-drilled mounting holes
  • Mounting screws included
  • High tack adhesive included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.