Zoro Homepage

Pump Mechanical Kit

  • Mfr # PM-PMK

  • Zoro # G7402516


product price: $64.99
/ea

Key Features

Color
Silver/Black
Fits Brand
Vestil
Includes
(1) Ball, (1) Ball Valve, (1) Cap Ring, (1) Chain Roller, (1) Oil Reservoir Plug, (1) Pin, (1) Plug Bolt, (1) Pump Piston, (1) Pump Piston Cap, (1) Release Lever, (1) Release Valve, (1) Split Pin, (1) Spring
Product Type
Pump Mechanical Kit
Compatible with Manufacturer Part Number
PM5-2748
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-PMK
Zoro #
G7402516
UPC #
-
Country of Origin
China

Details

Color
Silver/Black
Item
Pump Mechanical Kit
Fits Brand
Vestil
Includes
(1) Ball, (1) Ball Valve, (1) Cap Ring, (1) Chain Roller, (1) Oil Reservoir Plug, (1) Pin, (1) Plug Bolt, (1) Pump Piston, (1) Pump Piston Cap, (1) Release Lever, (1) Release Valve, (1) Split Pin, (1) Spring
Product Type
Pump Mechanical Kit
Compatible with Manufacturer Part Number
PM5-2748

Description

Pump Mechanical Kit, Product Type Pump Mechanical Kit, Compatible with Grainger Part Number - New 44RP65, Compatible with Manufacturer Part Number PM5-2748

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.