PVC Vinyl Strip Door Clear Rib Material 150 Ft.

  • Mfr # TG-1200-ROLL-RIB

  • Zoro # G012449801


product price: $698.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Material
PVC Vinyl
Strip Application
Vinyl Strip Doorshelp control noise, dust, fumes, and smoke while minimizing drafts, reducing illnesses, and accidents
Color
Clear
Roll Length
150 ft.
Strip Features
Clear strips offer visual clarity & employee safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG-1200-ROLL-RIB
Zoro #
G012449801
UPC #
691215351171
Country of Origin
United States

Dimensions

Roll Length
150 ft.

Details

Material
PVC Vinyl
Strip Application
Vinyl Strip Doorshelp control noise, dust, fumes, and smoke while minimizing drafts, reducing illnesses, and accidents
Color
Clear
Strip Features
Clear strips offer visual clarity & employee safety
Includes
Vinyl Strip Door - Clear Rib Material - 150 Foot

Description

Vinyl strip doors help control noise, dust, fumes, and smoke while minimizing drafts, reducing illnesses, and accidents. The strip doors offer visual clarity without sacrificing safety. The material design also deters UV rays during direct sunlight when applied to loading docks and external doorways. The simple low cost design is easy to maintain, while reducing heating and cooling costs. All doors are shipped pre-assembled and ready for installation. Installation hardware not included.


  • • Vinyl strip design helps to minimize heating and cooling costs
  • • Minimizes UV rays
  • • Maintains visibility of area
  • • Design allows user to comfortably enter & exit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.