Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Lft DC 57"H 400lb Cap Steel

  • Mfr # PEL-400S-57-D3

  • Zoro # G605573982


product price: $5,405.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Length
44-7/8 in.
Width
24.125
Overall Width
24-1/8 in.
Material
Steel
Height
67.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEL-400S-57-D3
Zoro #
G605573982
UPC #
691215029582
Country of Origin
United States

Dimensions

Overall Length
44-7/8 in.
Width
24.125
Overall Width
24-1/8 in.
Height
67.25 in
Overall Height
67-1/4 in.

Details

Material
Steel
Color
Blue
For Use With
Material Handling
Weight Capacity
400

Description

The DC powered quick lift is a quiet, lightweight unit used for transport and positioning loads quickly with just the push of the button. The unit is battery operated with a high density polyethylene platform. It features a low profile design for maneuvering in narrow aisles and confined spaces. This quick lift comes with rigid front wheels and swivel rear wheels with locks. The DC system runs with an AC on-board charger. The steel unit has a powder coat blue finish with custom end attachments available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.