Zoro Homepage

QUICK LIFT DOUBLE SPINDLE ATTACHMENT

  • Mfr # PEL-DSPIN

  • Zoro # G001798217


product price: $149.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Yellow
Overall Width
19 in.
Overall Length
20-3/8 in.
Material
Steel
Overall Height
8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEL-DSPIN
Zoro #
G001798217
UPC #
691215130387
Country of Origin
United States

Dimensions

Overall Width
19 in.
Overall Length
20-3/8 in.
Overall Height
8 in.
Size
20-3/8" x 19" x 8"
Platform Length
20.375"
Depth
20-3/8 in.
Height
8
Width
19
Length
20.375

Details

Item
Quick Lift Dbl Spindle Attach
Color
Yellow
Material
Steel
Includes
Double spindle attachment
Weight
21
Assembled
Yes

Description

The Double Spindle attachment is designed of a strong construction for lifting rolls of material and other hollow cylinder objects. A simple installation allows the user to obtain immediate use and diminishes the grind of bending and lifting heavy objects. A bright yellow finish promotes safety and visibility while transferring units.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.