Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QUICK LIFT HOOK ARM ATTACHMENT

  • Mfr # PEL-HOOK

  • Zoro # G801798134


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Width
8-3/8 in.
Overall Length
13-1/2 in.
Load Capacity
175 lb.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEL-HOOK
Zoro #
G801798134
UPC #
691215130363
Country of Origin
United States

Dimensions

Overall Width
8-3/8 in.
Overall Length
13-1/2 in.
Size
13-1/2" x 8-3/8" x 8"
Platform Length
13.5"
Overall Height
8 in.
Height
8
Length
13.5
Depth
13-1/2 in.
Width
8.375

Details

Item
Quick Lift Hook Arm Attach
Color
Yellow
Load Capacity
175 lb.
Material
Steel
Includes
PEL hook attachment and pre-drilled mounting holes
Weight
9
Assembled
Yes

Description

The PEL hook attachment is designed of a strong construction for lifting awkward heavy products. A simple installation allows the user to obtain immediate use of the hook and start maneuvering products. A bright yellow finish promotes safety and visibility while transferring units.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.