Zoro Homepage

QUICK LIFT SINGLE SPINDLE ATTACHMENT

  • Mfr # PEL-SPIN

  • Zoro # G501798243


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Width
3-3/8 in.
Overall Length
20-3/8 in.
Material
Steel
Size
20-3/8" x 3-3/8" x 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEL-SPIN
Zoro #
G501798243
UPC #
691215130370
Country of Origin
United States

Dimensions

Overall Width
3-3/8 in.
Overall Length
20-3/8 in.
Size
20-3/8" x 3-3/8" x 8"
Platform Length
20.375"
Overall Height
8 in.
Height
8
Length
20.375
Width
3.375
Depth
20-3/8 in.

Details

Item
Quick Lift Single Spindle Attach
Color
Yellow
Material
Steel
Includes
Single spindle attachment
Weight
11
Assembled
Yes

Description

The Spindle attachment is designed of a strong construction for lifting rolls of material and other hollow cylinder objects. A simple installation allows the user to obtain immediate use and diminishes the grind of bending and lifting heavy objects. A bright yellow finish promotes safety and visibility while transferring units.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.