Zoro Homepage

Railing Gate P-Shaped 48x36 Yellow

  • Mfr # VDKR-G4

  • Zoro # G405444260


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Depth
56-3/4 in.
Material
Steel
Finish
Powder Coat
Length
56.75
Weight
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-G4
Zoro #
G405444260
UPC #
691215045087
Country of Origin
United States

Dimensions

Depth
56-3/4 in.
Length
56.75
Height
36
Width
3.625
Overall Length
56-3/4 in.
Overall Height
36 in.
Overall Width
3-5/8 in.
Outside Dia.
1-11/16 in.
Wall Thickness
1-11/16 in.
Length (Ft.)
4.7292 ft.

Details

Item
Railing Gate P-Shaped 48x36 Yellow
Material
Steel
Finish
Powder Coat
Weight
31
For Use With
Steel Safety Railin.gs, Alumin.um Safety Railin.gs
Color
Yellow
Includes
(1) Safety Railing Gate-P Shaped
Guard Rail Accessory Item
Pipe Safety Railing Gate B-Shaped
Features
Pre-drilled lag down poin.ts saves time with in.stallation. Powder coat safety yellow fin.ish provides durability and protection. Heavy-duty steel pipe hand railin.g can be used in. multiple application areas. Railin.g protects people or employees from uneven walkways and mezzanin.e drop offs
Guard Rail Item
Steel Safety Railings

Description

The steel gate works great as an addition to the pipe safety railing. The steel construction is durable and visible with a yellow finish. Hardware for simple installation is included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.